- Hertz: 60
- Overload: Automatic
- Phase: 1
Century 9405A, Direct Replacement For Lennox 115 Volts 1075 RPM 3/4~1/2~1/3~1/4~1/5 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$435.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 7-3/4 X 7-3/4 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 3/4 HP |
| Number of Speeds | 5 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | DS (Double Shaft) ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Resilient |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 9.7/7.7/6.4/4.7/3.5 FLA |
| Manufacturers Part Number | 9405A |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |