- Overload: Automatic
- Phase: 1
- Enclosure: Open
Century OEK4509, Direct Replacement For Emerson (Quiet Kool) 208-230 Volts 1400 RPM 1/
Write a Review
|
Questions & Answers (0)
Product Description
Century Direct Replacement For Emerson (Quiet Kool) 208-230 Volts 1400 RPM 1/3 HP
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 3-1/4 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/3 HP |
| Number of Speeds | 2 |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 1400 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Belly Band |
| Voltage | 208-230 V |
| Phase | 1 |
| Full Load Amps | 2.4 A |
| Manufacturers Part Number | OEK4509 |
| Rated RPM | 1450 |
| Service Factor | 1 |
| RPM Range | 1201-1400 rpm |
| Brand | Century |