Features:
- Compatible with Zebra, Datamax, Sato and other thermal label printers
- Bright white topcoated facestock
- Performs well in demanding applications
- Creates sharp, readable barcodes with excellent image density
Model # :WBB3176722
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 2-1/4 in |
| Core Size | 3 in |
Product Details
| Rolls | 4 in |
| Type | Perforated |
| Labels per Roll | 5087 |
| Material | Topcoated Facestock |
| Description | Direct Thermal Labels |
| Color | White |
| Manufacturers Part Number | B3176722 |
| Brand | Global Industrial |