Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3176674

Global Industrial™ Direct Thermal Labels, 4"W x 6"L, 3" Core, White, 4/Pack

Product Description
Heat sensitive labels require no ribbon for printing!

Features:
  • Compatible with Zebra, Datamax, Sato and other thermal label printers
  • Bright white topcoated facestock
  • Performs well in demanding applications
  • Creates sharp, readable barcodes with excellent image density


PRICE
$189.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
189.95
Buy 3 units - 5 units
179.95Save $10.00 (5%)
Buy 6+ units
175.95Save $14.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width4 in
Core Size3 in

Product Details

Rolls4 in
TypeNon-Perforated
Labels per Roll1000
MaterialTopcoated Facestock
DescriptionDirect Thermal Labels
ColorWhite
Manufacturers Part NumberB3176674
BrandGlobal Industrial