Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3176650

Global Industrial™ Thermal Transfer Labels, 3"W x 1"L, 3" Core, White, 6/Pack

Product Description
Recommended for product identification, shipping labels and most packaging applications.

Features:
  • Compatible with Zebra, Datamax, Sato and other thermal label printers
  • Bright white, matte coated facestock
  • Permanent pressure sensitive adhesive
  • Adheres well to corrugated cartons
  • Labels are wound out
  • Liners are perforated between labels except THL113
  • 3" diameter core
  • Ribbons required


PRICE
$219.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
219.95
Buy 3+ units
209.95Save $10.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Width3 in
Core Size3 in

Product Details

Rolls6 in
TypePerforated
Labels per Roll5000
MaterialCoated Facestock
DescriptionThermal Transfer Labels
ColorWhite
Manufacturers Part NumberB3176650
BrandGlobal Industrial