Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228192

MPN #: DirectionalArrowO16

Mighty Line® Directional Arrow Floor Sign, 16"W x 16"L, 39 Mil, Orange

Product Description
Directional Arrow Sign, 16" Floor Sign, Orange. 30 Mills Thick.

Features:
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Width16 in
Weight1 lbs
Thickness30 mil

Product Details

TypeFloor Sign
ColorOrange
Self AdhesiveYes
PatternMessage
MaterialVinyl
Package Quantity1
Manufacturers Part NumberDirectionalArrowO16
Reflective TypeNon Reflective
ShapeCircle
BrandMighty Line

Warranty

Warranty1 yr