Bimba-Mead Air Pilot Valve M4A320-10, 5 Port, 2 Pos, Dbl Control, 3/8" NPT, 1/4" NPT Exh, Cv=1.67
Write a Review
|
Questions & Answers (0)
Product Description
M4A320-10 double air piloted valves are 4-way, 3/8 in NPT inlet port, 1/4 in NPT exhaust port, spool style valves. They are stackable and provide a 2-position, normally closed operation. The M4A320-10 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the M300M series manifolds.
PRICE
$139.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/8 in |
| Width | 1-1/16 in |
| Height | 1-37/64 in |
| Port Size | 3/8 NPT, 1/4 NPT in |
Product Details
| Type | 5 Port 2 Position |
| Lubrication | Not Required |
| Pressure | 120 psi |
| Actuation | External control |
| Temperature Range | 23 to 140 °F |
| Manufacturers Part Number | M4A320-10 |
| Media | Air |
| Flow Coefficient | Cv = 1.68 |
| Brand | Bimba-Mead |