Bird Barrier Dirty Bird Multi-surface Bird Waste & Stain Remover, Gallon Bottle - CL-7000
Write a Review
|
Questions & Answers (0)
Product Description
Use Dirty Bird on any washable surface exposed to bird droppings, like roofs, gutters, ledges, awnings, chairs etc. It has been adapted to quickly break down and provide rapid organic waste removal including bird droppings. Dirty Bird can be used at 100% and is applied directly to the waste accumulation. Dilution Ratio: 1:4. 1 Gallon makes 5 gallons.
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Coverage | 800 Sq. Ft. |
Product Details
| Size Type | Gallon Bottle |
| Material | Liquid |
| Package Quantity | 1 Bottle |
| Description | Multi-surface Bird Waste & Stain Remover |
| Color | Yellow |
| Manufacturers Part Number | CL-7000 |
| Brand | Bird Barrier |