Goo Gone® Pro-Power Cleaner, Citrus Scent, 24 oz. Bottle
Write a Review
|
Questions & Answers (0)
Product Description
Pro Power formula is enhanced to tackle the toughest jobs. Use it to remove silicone caulk, contractor's adhesive, grease, tar, tape, tape residue, varnish, wax and glue. Designed for use on hard non-porous surfaces and soft fabric surfaces like carpet, clothing and upholstery. Surface-safe and fast-working remover.
PRICE
$50.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 24 oz |
Product Details
| Style | Liquid |
| Scent | Citrus |
| Capacity | 24 oz |
| Applicable Materials | Carpet, Ceramic, Fabric, Fiberglass, Glass, Metal, Plastic, Tile, Wood |
| Size Type | 24 oz. Bottle |
| Package Quantity | 1 Bottle |
| Description | Pro-Power Cleaner |
| Manufacturers Part Number | 2180AEA |
| Brand | Goo Gone |