Clorox® CloroxPro Disinfecting Wipes, 1-Ply, Fresh Scent, 7 x 8, White, 75/Canister, 6 Cans/CT
|
Questions & Answers (0)
Product Description
Clean feels good when you clean with Clorox® disinfecting cleaning wipes, now with sparkling scents for daily use in your facility. These wipes deliver an effective clean and sparkling scent with every wipe. Safe to use on over 100 surfaces, including finished wood, sealed granite, glass and stainless steel, Clorox® Disinfecting Wipes are ideal for high touch areas. Enjoy a delightful scent while these bleach free wipes fight odor causing bacteria for up to 48 hours on hard, nonporous nonfood contact surfaces, when used as directed. Clorox wipes clean 3x better than a wet paper towel, allowing you to clean more with just one wipe. Clorox® Disinfecting Wipes kill 99.9% of germs, including Pseudomonas aeruginosa, Salmonella enterica and Staphylococcus aureus, when used as directed on hard, nonporous surfaces. The easy dispensing canister helps you get the perfect clean one wipe at a time. Use in offices, day care centers, schools, healthcare environments and other commercial facilities.
PRICE
$59.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7 x 8 in |
Product Details
| Disinfectant | Quaternary Ammonia |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Scent | Citrus |
| Applicable Materials | Acrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood |
| Size Type | 75 Wipes/Can |
| Helps Remove | Bacteria, Dust, Fungus, Germs, Grease, Grime, Mildew, Mold, Soil, Viruses |
| Package Quantity | 75 Wipes/Canister, 6 Canisters/Case |
| Description | Disinfecting Wipes |
| Manufacturers Part Number | 15949 |
| Brand | Clorox |
Compliance & Certifications
| EPA Registration Number | 67619-9 |
| EPA Registered | Yes |