Dispatch Hospital Cleaner Disinfectant Towels with Bleach are intermediate-level hospital disinfectant wipes that meet CDC CMS and OSHA guidelines for cleaning and disinfecting surfaces in healthcare facilities. They are ready to use, one-step cleaner-disinfectant wipes containing a 1:10 bleach dilution. These premoistened towels are EPA-registered to kill C. Difficile spores in 3 minutes and other common healthcare pathogens just 1 minute. These towels also meet EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19, on hard nonporous surfaces when used as directed. These wipes kill 99.9999% of C. difficile spores, according to the current EPA recommended testing standard (June 2014). For clinical usage for disinfecting equipment and high-touch surfaces, these wipes feature an anticorrosion agent and are formulated for broad surface compatibility with healthcare surfaces including stainless steel, glass, plastic, porcelain, glazed ceramic, laminated surfaces and vinyl. Intended for use in healthcare settings.
Clorox® Healthcare® Dispatch Cleaner Disinfectant Towels, 6 3/4 X 8, 150/Can
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6-3/4 in |
| Size | 6-3/4 x 8 in |
Product Details
| Type | Disinfecting Wipes |
| Disinfectant | Bleach, Sodium Hypochlorite |
| Color | White |
| Application | Hospitals, Nursing Homes, Medical Facilities |
| For Use With | Hospitals, Nursing Homes, Medical Facilities |
| Scent | Unscented |
| Size Type | 150/Can |
| Material | Non-Woven Fiber |
| Helps Remove | Bacteria, Dust, Germs, Soil, Viruses |
| Description | Disinfecting Wipes |
| Package Quantity | 150 Wipes/Canister |
| Number of Plys | 1 |
| Brand | Clorox |