Your proven bleach solution for cleaning. Clorox Healthcare® Bleach Germicidal Wipes kill C. difficile and C. auris in three minutes and 58 other microorganisms in one minute or less, including outbreak causing viruses, emerging viral pathogens, MRSA and VRE when used as directed. With superior surface compatibility on a wide range of hospital surfaces, these disinfecting wipes help you cover more square footage per wipe with fast contact times and greater wetness surface coverage than the leading competitor. The phosphate free formula is optimized to be easy on surfaces and leaves less residue behind. Use in healthcare settings including hospitals, medical facilities, outpatient facilities and long term care facilities. Follow special instructions for cleaning prior to disinfection.
Clorox® Healthcare® Bleach Germicidal Wipe Bucket, 12" x 12", 110 Wipes/Bucket - 30358
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 x 12 in |
Product Details
| Scent | Unscented |
| Applicable Materials | Acrylic, Ceramic, Chrome, Fiberglass, Glass, Metal, Plastic, Tile, Vinyl, Wood |
| Size Type | 110 Wipes/Bucket |
| Helps Remove | Bacteria, Dust, Fungus, Germs, Mildew, Mold, Soil, Viruses |
| Disinfectant | Bleach |
| Package Quantity | 110 Wipes/Bucket |
| Description | Healthcare® Bleach Germicidal Wipes |
| Manufacturers Part Number | 30358 |
| Brand | Clorox |
Compliance & Certifications
| EPA Registered | Yes |
| EPA Registration Number | 67619-12 |