Windex® Foaming Glass Cleaner, Fresh, 20 oz Aerosol Spray, 6/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Windex®, Foaming Aerosol Glass Cleaner starts cleaning even before you wipe, leaving a streak-free shine on glass and other surfaces. Stays where you spray!®, Foaming spray clings to vertical surfaces and is perfect for cleaning windows, mirrors, glass shower doors, glass top stoves, glass oven and glass microwave doors. Also recommended for stainless steel, chrome, porcelain, ceramic tile, counters and table tops.
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 20 oz |
Product Details
| Type | Ammoniated |
| Scent | Fresh |
| Capacity | 20 oz |
| Applicable Materials | Ceramic Tile, Chrome, Glass, Mirrors, Plastic, Plexiglas , Porcelain, Tabletops |
| Packing Type | Aerosol Spray |
| Package Quantity | 6/Cans |
| Chemical Compound | Ammonia-D |
| Physical Form | Foam |
| Application | Glass Cleaner |
| Manufacturers Part Number | 10019800003873 |
| Brand | Windex |