PAC Strapping® Standard Dispenser for Ribbon Wound Steel Strap
Write a Review
|
Questions & Answers (0)
Product Description
This is a heavy duty, continuous handle and tubular constructed dispenser. It is designed for use with ribbon wound of 1-1/4" width. This unit is complete with 10" semi-pneumatic wheels and an extra large tool tray.
PRICE
$699.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 39-1/2 in |
| Strap Width | 1-1/4 in |
| Core Size | 16 in |
Product Details
| Assembly Required | No |
| Style | Mobile |
| Type | Strapping Cart |
| Applicable Materials | Steel |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | RWD.125 |
| For Use With | Steel |
| Brand | Pac Strapping |