Better Packages 755eS Electric Kraft Tape Dispenser For 1"-4"W Tape
Write a Review
|
Questions & Answers (0)
Product Description
The Better Pack® electronic water-activated tape dispenser seals random sized cartons in faced-paced, medium to high volume packaging operations. Ideal for use in demanding environments, the dispenser quickly accommodates packing of different box sizes and freight bound packages. It is made using steel frame and housing with hardened steel guillotine shear blades. The tape dispenser handles both reinforced and non-reinforced tape from 1" to 4"W. Its smooth touch, easy-to-use color-coded keypad offers 20 preset tape lengths. The random key feature allows continuous, uninterrupted tape dispensing. It dispenses tape lengths from 6" to 75" with the touch of a button at 32 in/sec. The low voltage adjustable water heater warms water offers optimal tape bonding. It comes with an exposed 64 oz water bottle that allows water level visibility and easy refill. The side-opening cover allows easy tape access and maintenance. This dispenser meets UL, CE and CSA standards. The product has 2 year limited warranty.
PRICE
$2,199.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 10-1/2 in |
| Height | 9-1/2 in |
| Weight | 42 lbs |
| Max Tape Diameter | 7-1/2 in |
| Tape Length | 6 - 75 in |
| Max Tape Length | 75 in |
| Tape Width | 1 - 4 in |
| Min Tape Width | 1 in |
| Min Tape Length | 6 in |
| Max Tape Width | 4 in |
Product Details
| Assembly Required | No |
| Operating Speed | 32"/second |
| For Use With | Water Activated Tape |
| Material | Steel |
| Manufacturers Part Number | 755eS |
| Number of Length Settings | 20 |
| Brand | Better Packages |
| Type | Kraft Tape Dispenser |
| Color | Gray |
| Style | Electric |
| Voltage | 115 V |
| Description | Electric Water Activated Tape Dispenser |
| Cutter | Guillotine Shear Blades |
Warranty
| Warranty | 2 yr |