- Standard duty strapping dispenser
- Oscillated wound strapping
- Core ID 16"
- Face width of 3 - 8"
- 10" rubber tires
- Quick load system
Encore Packaging Oscillated Wound Standard Duty Strapping Dispenser, 25"L x 37"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$425.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Height | 37 in |
| Strap Width | 1/2, 5/8, 3/4 in |
| Core Size | 16 in |
Product Details
| Assembly Required | No |
| Type | Strapping Cart |
| Color | Black |
| For Use With | Plastic, Steel |
| Style | Mobile |
| Material | Steel |
| Manufacturers Part Number | EP-3080 |
| Duty | Standard Duty |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |