Manitowoc Dispenser Thermostat Kit For Use With Nugget Ice Machines
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | K00488 |
| Type | Accessory |
| For Use With | Nugget Ice Machines |
| Brand | Manitowoc |
Related Products
Sanitation: Touch‑free, infrared dispensing of ice and water eliminates the need to physically touch the dispenser for more sanitary operation AgION and other antimicrobial compounds are molded into key components to help inhibit the growth of microbes, bacteria, mold and algae Fully removable bin, spouts, air filter, sink, and grill allow for easy cleaning and maintenance Sealed refrigeration system minimizes outside airborne contamination Front accessible, removable air filter makes cleaning more convenient ReliabilityandEaseofUse: Sealed, maintenance-free bearings reduce preventative ...
Sanitation: Touch‑free, infrared dispensing of ice and water eliminates the need to physically touch the dispenser for more sanitary operation AgION and other antimicrobial compounds are molded into key components to help inhibit the growth of microbes, bacteria, mold and algae Fully removable bin, spouts, air filter, sink, and grill allow for easy cleaning and maintenance Sealed refrigeration system minimizes outside airborne contamination Front accessible, removable air filter makes cleaning more convenient ReliabilityandEaseofUse: Sealed, maintenance-free bearings reduce preventative ...
Manitowoc UNP0200A Undercounter Chewy Nugget Ice Machine with built in storage Features: Up to 220 lbs daily chewy nugget ice production Up to 30 lbs ice storage capacity Self-Contained Air Cooled Bite-Size Nugget that boasts one of the industry's best ice to water ratios for nugget ice, maximizing cooling capability while minimizing drink dilution. Chewy Nugget ice has many uses including restaurants, bars, healthcare facilities, and making smoothies. High load maintenance free bearings for enhanced reliability Heavy-duty stainless steel cabinet resists corrosion Easy Access Door, slides ...
The UN324A-1 by Scotsman® produces up to 340lbs of nugget style ice with only a 24-inch compact footprint that will fit conveniently beneath a 40-inch counter. Energy usage-5.47 per 100 lbs-Water usage-12 gallons per 100 lbs Features: Produces up to 340 lb (154 kg) per day and stores 80 lb (36 kg), meeting the ice demands for many different applications. Stainless steel evaporator for maximum durability. Front air flow allows for placement in tight spaces Greaseless bearing for reduced maintenance Ice scoop and power cord included Slide back door allows easy access to ice in the bin ...
Prodigy Plus® Ice Maker, nugget style, Original Chewable Ice®, remote-cooled, production capacity up to 660 lb/24 hours at 70°/50° (579 lb AHRI certified at 90°/70°), sealed maintenance-free bearings, AutoAlert™ indicating lights, unit specific QR code, stainless auger and evaporator, one-touch cleaning, stainless steel finish, AgION™ antimicrobial protection, R-404A refrigerant, 115v/60/1-ph, 17.1 amps, NSF, cULus, engineered and assembled in USA Features and Benefits: Sealed, maintenance-free bearings for reduced preventative maintenance and long-lasting ...