Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Manitowoc

Model # :WBB3077597

MPN #: UNP0200A

Manitowoc Undercounter Nugget Ice Machine, 220 lbs/24 hrs prod, 30 lbs storage, Air Cooled

Product Description
Manitowoc UNP0200A Undercounter Chewy Nugget Ice Machine with built in storage

Features:
  • Up to 220 lbs daily chewy nugget ice production
  • Up to 30 lbs ice storage capacity
  • Self-Contained Air Cooled
  • Bite-Size Nugget that boasts one of the industry's best ice to water ratios for nugget ice, maximizing cooling capability while minimizing drink dilution.
  • Chewy Nugget ice has many uses including restaurants, bars, healthcare facilities, and making smoothies.
  • High load maintenance free bearings for enhanced reliability
  • Heavy-duty stainless steel cabinet resists corrosion
  • Easy Access Door, slides up and out of the way


Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$5,349.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19.69 in
Depth25.98 in
Height33.17 in
Pounds of Ice per 24 Hours220 lbs

Product Details

Storage Capacity30 lbs
Condenser TypeAir Cooled
TypeUndercounter, Stand Alone
ColorSilver
Amperage7.5 A
CoolingAir Cooled
Voltage115 V
Ice Cube TypeNugget
MaterialStainless Steel
Manufacturers Part NumberUNP0200A
Kilowatts per 100 lbs6.38 kW
BrandManitowoc

Warranty

Warranty3 Years Parts & Labor