Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Manitowoc

Model # :WBM2096470

MPN #: CNP0201A-161L

Manitowoc CNP0201A-161L Ice Maker & Water Dispenser, Countertop, Nugget style, Air-cooled

Product Description
This Manitowoc countertop ice and water dispenser will produce up to 285 lbs. of bite-sized ice per day at 70° air/50°F water or 222 lbs. per day at 90° air/70°F water. It features easy lever activated dispensing, The unit has a 10 lb. ice bin storage capacity & new DuraTech™ front panel for easy cleaning and reduced hard water staining. Blue LED light provides dispense visibility in rooms with limited lighting. The unit measures 16-1/4"W x 24"D x 35"H and uses R290 refrigerant. Ice machines are factory pre-wired with a 6' (180 cm) power cord and NEMA 5-15P-plug configuration. NSF & cULus listed.

The machine must be used with Arctic Pure® Primary Water Filter Assembly, Global part number B3077591.

Leg Kit Sold Separately Global part number B3077577.

Commercial Warranty:
  • 3-year ice maker parts & labor
  • 5-year evaporator parts & labor
  • 5-year compressor parts, 3-year labor



  • Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

    PRICE
    $6,425.00

    1
    1
    Free Shipping Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width16-1/4 in
    Depth24 in
    Height35 in
    Weight184 lbs
    Pounds of Ice per 24 Hours285 lbs

    Product Details

    Storage Capacity10 lbs
    TypeIce & Water Dispenser
    Horsepower1/3 HP
    ColorSilver
    CoolingAir Cooled
    Ice Cube TypeNugget
    MaterialStainless Steel
    Manufacturers Part NumberCNP0201A-161L
    Kilowatts per 100 lbs8.69 kW
    BrandManitowoc

    Warranty

    Warranty3 yr