- Tip opening is 0.76mm (0.030")
Bel-Art Dispensing/Drop 500ml (16oz) Polyethylene Bottles, 28mm Closure 12Pk
Write a Review
|
Questions & Answers (0)
Product Description
The sealer cap on these low density polyethylene dispenser bottles snaps on easily and continues to hold a tight seal even after repeated use.
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-1/2 in |
Product Details
| Neck Finish | 28-400 |
| Capacity | 16 |
| Material | Polyethylene |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | F11637-0016 |
| Closure | 28Mm |
| Brand | Bel-Art |