- Choose from: Natural, Red, Yellow, Blue, and Green in 250, 500 or 1,000ml
- Natural also available in 125ml
- Bulk quantities available by special order
Bel-Art Wide-Mouth 125ml (4oz) Polyethylene Wash Bottles, Natural PP Cap, 38mm Closure 12Pk
Write a Review
|
Questions & Answers (0)
Product Description
Low-density polyethylene wash bottles have color-coded polypropylene closures for easy identification and wide mouths for easy filling.
PRICE
$83.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 4 |
| Material | Polypropylene/Polyethylene |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | F11620-0125 |
| Closure | 38Mm |
| Brand | Bel-Art |