Econoco PSNTLSET Pipeline Large Nesting Table with Top 62"L x 34"W x 32"H
Write a Review
|
Questions & Answers (0)
Product Description
Frame is constructed of heavy duty 1 1/4" diameter plumbing pipe in anthracite grey finish. Top measures 62"L x 34"W, and is dark brown wood grained melamine. Total table height is 32"H. The Pipeline collection is a uniquely designed merchandising collection based on the traditional industrial grade clothing racks popularized in New York's garment center. This stylized and refined version incorporates interconnecting plumbing pipes and various plumbing connectors.
PRICE
$555.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62 in |
| Width | 34 in |
| Height | 32 in |
| Weight Capacity | 250 lbs |
| Weight | 103 lbs |
Product Details
| Type | Pipeline Display Tables |
| Material | Heavy Duty 1-1/4" Diameter Plumbing Pipe And Melamine Table Top |
| Package Quantity | 1 |
| Description | Pipeline Large Nesting Table with Top |
| Color | Brown |
| Brand | Econoco |