Technical Specifications:
- Membrane Material: Cellulose Nitrate
- Pore size: 0.45μm (clarification)
- Membrane Diameter: 47mm
- Membrane Color: White
- Grid Color: Black
- Welded to Cup: No
- Filtration Unit: Polypropylene sterilized by gamma irradiation
Weights & Dimensions
| Diameter | 47 mm |
Product Details
| Type | Microbiological Filtration Monitors |
| Material | Cellulose Nitrate Membrane |
| Sterile | Yes |
| Package Quantity | 50 |
| Color | White |
| Manufacturers Part Number | LEMB-0027 |
| Retention | 0.45 |
| Brand | LabExact |