Grade CFP43 is positioned as an intermediate within the quantitative cellulose family, this grade demonstrates medium retention and flow rates. It is ideal for gravimetric analysis of soil samples, surface water testing procedures and used in air sample monitoring equipment. Retention of approximately 15-17 um. Extremely low ash content of <0.01%. Thickness 0.210mm.
LabExact Grade CFP43 Qualitative Cellulose Filter Paper 0.21 mm Thick, 9.0 cm Dia., 16 um, 100 PK
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13.75
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 9 |
Product Details
| Type | Cellulose Filter Papers |
| Material | Cotton Linter Cellulose |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade CFP43 |
| Color | White |
| Manufacturers Part Number | CFP43-090 |
| Grade | CFP43 |
| Retention | 16 |
| Brand | LabExact |