Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB442218RD

Global Industrial™ Plastic Attached Lid Shipping & Storage Container 19-5/8"Lx11-7/8"Wx7"H, Red

Product Description
Plastic Storage Totes - Shipping Hinged Lid DC2012-07 19-5/8 x 11-7/8 x 7 Red

Safe, Secure, and Sustainable. The improved all plastic attached lid container leads the industry in design and proven performance. Taken out was the traditional metal hinge –replacing it with a safer and more durable all plastic hinge. This series of plastic shipping containers is the choice of much of the distribution industry. Manufactured from high grade-high density polyethylene plastic, the enhanced storage container is made to ship, store, and distribute goods and products in the toughest of environments. The all new plastic hinge design means there is no metal in the hinge of the container –making this container the safest and most sustainable in the market. Raised lip edges allow secure stacking. The attached lid container saves money too while allowing empty containers to nest inside each other when not in use. Molded grip handles have an integral hasp to accept cable ties for security. The Best Value plastic storage container offers increased safety and durability –all at a great value.

Add the optional Dolly Bases for easy transport of your plastic containers.

Click here to see our full selection of Shipping & Storage Containers.

PRICE
$16.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 11 units
16.00
Buy 12 units - 23 units
15.25Save $0.75 (5%)
Buy 24+ units
14.75Save $1.25 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-5/8 in
Width11-7/8 in
Height7-1/4 in
Size (L x W x H)19-5/8 x 11-9/16 x 7-1/4 in
Inside Length16-1/2 in
Inside Width8-11/16 in
Inside Height6-1/4 in
Inside Top Length17-11/16 in
Inside Top Width9-7/8 in
Inside Bottom Length16-1/2 in
Inside Bottom Width8-11/16 in
Outside Top Length19-5/8 in
Outside Top Width11-9/16 in
Outside Bottom Length17-1/8 in
Outside Bottom Width9-5/16 in
Stacked Weight Capacity175 lbs
Weight Capacity35 lbs
Weight3 lbs

Product Details

Assembly RequiredNo
MaterialPlastic
Manufacturers Part Number442218RD
BrandGlobal Industrial
Number of Stacks5
TypeAttached Lid Container
ColorRed
StylePlastic Hinge
LidYes
Capacity0.53 ft³
Package Quantity1
Stack and/or NestStack

Compliance & Certifications

CertificationsFDA