Cambro® Camwear® Food Storage Container, 26"L x 18"W x 3-1/2"H, Clear - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Camwear® Food Storage Container, 26"L x 18"W x 3-1/2"H, 5 gallon capacity, clear, polycarbonate, dishwasher safe, smooth surface, NSF
PRICE
$221.70 Sold in packages of 6 / $36.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 18 in |
| Height | 3-1/2 in |
Product Details
| Type | Square |
| Capacity | 5 Gal. |
| Material | Polycarbonate |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | 18263CW135 |
| Brand | Cambro |