6'L Traffic Barrier, Polyethylene, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Poly Barricade 71-1/4"L X 24" D X 43"H, Yellow
Rugged plastic traffic barricades are perfect for a variety of applications. Barriers can be filled with sand or water, and quickly emptied for easy transportation. UV-protected. Durable molded polyethylene. Barricade includes high-visibility reflective bars. Features 4" fill cap and 2" drain. Water fill weight 1336 lbs., sand fill weight 2246 lbs.
Rugged plastic traffic barricades are perfect for a variety of applications. Barriers can be filled with sand or water, and quickly emptied for easy transportation. UV-protected. Durable molded polyethylene. Barricade includes high-visibility reflective bars. Features 4" fill cap and 2" drain. Water fill weight 1336 lbs., sand fill weight 2246 lbs.
PRICE
$519.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 71-1/4 in |
| Width | 24 in |
| Height | 43 in |
| Weight Capacity | 1336 lbs |
| Weight | 58 lbs |
| Reflective | Yes |
Product Details
| Sheeting | Diamond Grade |
| Interlocking | Yes |
| Type | Water Fillable Barricade |
| Fillable | Yes |
| Color | Yellow |
| Panel Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | TB-6T-14 |
| Accepts Barricade Light | Yes |
| Barricade Frame Material | Polyethylene |
| Brand | Diversified Plastics |
Compliance & Certifications
| Certifications | OSHA |