Features:
- Fill With Water or Sand - Recessed Top Fill Port
- Molded in Interlocking Bases - Durable Polyethylene
- Tamper Resistant 2" Bottom Drain
- Reflective Strips
- Available In Orange, Yellow and White
Weights & Dimensions
| Length | 72 in |
| Width | 18 in |
| Height | 36 in |
| Weight Capacity | 1336 lbs |
| Weight | 55 lbs |
| Reflective | Yes |
Product Details
| Sheeting | Diamond Grade |
| Interlocking | Yes |
| Type | Water Fillable Barricade |
| Fillable | Yes |
| Color | Orange |
| Panel Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | TB6-10 |
| Accepts Barricade Light | Yes |
| Barricade Frame Material | Polyethylene |
| Brand | Diversified Plastics |
Compliance & Certifications
| Certifications | OSHA |