Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3792690

MPN #: 30101

Protekt® Divided Leg Patient Sling, Solid, Large, 600 lb. Weight Capacity

Product Description
Proactive offers a complete line of slings to meet the dynamic needs in both the long-term care and homecare settings. These slings are an industry standard, and deliver the ease of use, comfort and security that is standard in all Proactive products.

Features:
  • Sling size and fit can vary significantly depending on patient weight and girth. These are general guidelines. Consult physician before sling selection
  • Washing instructions are on each sling label. Washing temperatures should not exceed 185° F. Air-dry or dry at low temperatures
  • All slings are constructed of nylon fabrics which can be used in wet or dry environments


PRICE
$50.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length62 in
Width42-1/2 in
Weight Capacity600 lbs
SizeLarge
Dimensions62"L x 42-1/2"W in

Product Details

TypePatient Sling
ColorBlue
StyleSolid
MaterialPolyester
DescriptionDivided Leg Solid Patient Sling
Package Quantity1
Manufacturers Part Number30101
Cradle PointsCompatible with 4 or 6-point cradles
BrandProtekt