Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3792543

MPN #: 30123

Protekt® Solid Full Body Patient Sling, 2X Large, 600 lb. Capacity

Product Description
Proactive offers a complete line of slings to meet the dynamic needs in both the long-term care and homecare settings. These slings are an industry standard, and deliver the ease of use, comfort and security that is standard in all Proactive products.

Features:
  • Sling size and fit can vary significantly depending on patient weight and girth. These are general guidelines. Consult physician before sling selection.
  • Washing instructions are on each sling label. Washing temperatures should not exceed 185° F. Air-dry or dry at low temperatures.
  • All slings are constructed of polyester fabrics which can be used in wet or dry environments.


PRICE
$45.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64-1/2 in
Width46 in
Weight Capacity600 lbs
Size2X-Large

Product Details

TypePatient Sling
ColorBlue
StyleSolid
MaterialPolyester
Package Quantity1
DescriptionFull Body Solid Patient Sling
Manufacturers Part Number30123
Cradle PointsCompatible with 4 or 6-point cradles
BrandProtekt