Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3792570

MPN #: 30831

Protekt® Invacare Style Divided Leg Sling w/ Head Support, Mesh, Small, 600 lb. Weight Capacity

Product Description
Proactive® offers a complete line of slings to meet the dynamic needs in both the long-term care and homecare settings. These slings are an industry standard, and deliver the ease of use, comfort and security that is standard in all Proactive® products.

Features and Benefits:
  • Sling size and fit can vary significantly depending on patient weight and girth. These are general guidelines. Consult physician before sling selection
  • Washing instructions are on each sling label. Washing temperatures should not exceed 185° F. Air-dry or dry at low temperatures


PRICE
$60.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity600 lbs
SizeSmall

Product Details

StyleMesh
TypePatient Sling
MaterialPolyester Mesh
Package Quantity1
DescriptionDivided Leg Sling W/ Head Support
ColorBlue
Manufacturers Part Number30831
Cradle PointsCompatible with 8-point cradles
BrandProtekt