Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3792426

MPN #: 30100P

Protekt® Divided Leg Solid Patient Sling, Solid, Small, 600 lb. Weight Capacity

Product Description
Proactive offers a complete line of slings to meet the dynamic needs in both the long-term care and homecare settings. These slings are an industry standard, and deliver the ease of use, comfort and security that is standard in all Proactive products.

Features:
  • Sling size and fit can vary significantly depending on patient weight and girth. These are general guidelines. Consult physician before sling selection
  • Washing instructions are on each sling label. Washing temperatures should not exceed 185° F. Air-dry or dry at low temperatures
  • All slings are constructed of nylon fabrics which can be used in wet or dry environments


PRICE
$50.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57-1/2 in
Width35 in
Weight Capacity600 lbs
SizeSmall
Dimensions57-1/2''L x 35''W in

Product Details

TypePatient Sling
ColorBlue
StyleSolid
MaterialNylon
DescriptionDivided Leg Solid Patient Sling
Package Quantity1
Manufacturers Part Number30100P
Cradle PointsCompatible with 4 or 6-point cradles
BrandProtekt