Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Protekt

Model # :WBB3792542

MPN #: 30136

Protekt® Sit-to-Stand Transfer Patient Sling, Solid, X-Large, 600 lb. Weight Capacity

Product Description
Proactive® offers a complete line of slings to meet the dynamic needs in both the long-term care and homecare settings. These slings are an industry standard, and deliver the ease of use, comfort and security that is standard in all Proactive® products.

Features and Benefits:
  • Sling size and fit can vary significantly depending on patient weight and girth. These are general guidelines. Consult physician before sling selection.
  • Washing instructions are on each sling label. Washing temperatures should not exceed 185° F. Air-dry or dry at low temperatures.
  • All slings are constructed of polyester or nylon fabrics which can be used in wet or dry environments


PRICE
$55.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width45-1/2 in
Weight Capacity600 lbs
SizeX-Large
Dimensions51"L x 45-1/2"W in

Product Details

TypePatient Sling
ColorBlue
StyleSolid
MaterialPolyester/Nylon
DescriptionU-Style Sling Without Integrated Head Support For Safer Transfers
Package Quantity1
Manufacturers Part Number30136
Cradle PointsCompatible with 4 or 6-point cradles
DesignU Sling
BrandProtekt