Treston Divider Hoops Set, TTS-Shelf,, Light Gray, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
The divider set for 12" deep TTS shelves helps organize parts, tools, and materials directly at the workstation. Designed for use with Treston TTSM style shelves mounted on slotted uprights, these adjustable dividers allow shelf space to be separated into clear sections for improved organization.
Each set includes four dividers, allowing multiple compartments to be created depending on storage needs. The dividers are securely fastened beneath the shelf with screws to keep them firmly in place during daily use.
With a height of 15.75", the dividers help keep items upright and neatly separated, making them ideal for organizing components, supplies, and small containers in assembly, production, and technical work environments.
Each set includes four dividers, allowing multiple compartments to be created depending on storage needs. The dividers are securely fastened beneath the shelf with screws to keep them firmly in place during daily use.
With a height of 15.75", the dividers help keep items upright and neatly separated, making them ideal for organizing components, supplies, and small containers in assembly, production, and technical work environments.
PRICE
$155.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5/16 in |
| Depth | 12 in |
| Height | 15-3/4 in |
Product Details
| Type | Divider Hoops Set |
| Country of Origin | Finland |
| Material | Steel |
| Color | Light Gray |
| Manufacturers Part Number | PDH300-49 |
| Brand | Treston |