Treston M36, Steel shelf, 35-1/16"Wx 11-13/16"D, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
The M36 steel shelf adds convenient overhead storage for tools, parts, and equipment at the workstation. Measuring 35.03" wide by 11.81" deep, it helps keep frequently used items organized and within easy reach while maintaining a clear work surface
Constructed from durable steel, the shelf supports loads up to 50 kg (110 lbs), making it suitable for a wide range of industrial and assembly environments. The included dual-purpose bracket allows the shelf to mount directly to Treston's slotted uprights, providing quick and secure integration with compatible workstations.
By utilizing the vertical space above the bench, the M36 shelf helps improve workstation organization and efficiency without taking up valuable work surface area.
Constructed from durable steel, the shelf supports loads up to 50 kg (110 lbs), making it suitable for a wide range of industrial and assembly environments. The included dual-purpose bracket allows the shelf to mount directly to Treston's slotted uprights, providing quick and secure integration with compatible workstations.
By utilizing the vertical space above the bench, the M36 shelf helps improve workstation organization and efficiency without taking up valuable work surface area.
PRICE
$81.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-1/16 in |
| Depth | 11-13/16 in |
| Height | 3 in |
| Weight Capacity | 110 lbs |
Product Details
| Type | Upper Steel Shelf |
| Country of Origin | USA |
| Material | Steel |
| Color | Light Gray |
| Manufacturers Part Number | 852283-49 |
| Brand | Treston |