Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Treston

Model # :WBB3788841

MPN #: 14-94049439

Treston Circular Dual Monitor Arm, Upright Mounting Bracket, Light Gray

Product Description
Easily adjustable in depth and height. The screen can be tilted and rotated as desired. Equipped with a gas spring. Suitable for VESA 75/100.

The Circular Dual Monitor Arm allows two monitors to be mounted securely at the workstation while providing full ergonomic adjustability. Designed for screens weighing 6.6–19.8 lbs each, the gas spring mechanism enables smooth height and depth adjustments so users can position both displays at the most comfortable viewing angle.

Each arm allows easy tilt and rotation, helping reduce neck and eye strain during long working sessions. The arm mounts directly to an upright bracket and supports VESA 75 and 100 monitor patterns. By lifting monitors off the worksurface, it creates more usable workspace while keeping screens positioned exactly where they are needed.

PRICE
$869.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth7-7/8 in
Weight Capacity19.8 lbs

Product Details

TypeMonitor Arm
MaterialSteel
ColorLight Gray
Manufacturers Part Number14-94049439
BrandTreston