Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Versare

Model # :WBB3195158

MPN #: 1094222

Versare DivideWrite™ Mobile Room Divider, Whiteboard, 6'H x 2'W, Ocean

Product Description
Take your notes on the go with this combination whiteboard and portable privacy partition. The DivideWrite™ Portable Whiteboard Partition uses a double-sided dry erase board mounted atop one of our 2" thick acoustic panels.

Features:
  • Accepts Hooks: Hang objects like artwork, photos, even flat-screen monitors
  • Aluminum Construction: Lightweight, elegant frames are stronger than steel
  • Easy To Clean: Easily refresh whiteboard with water and a non-abrasive cloth or sponge
  • Non-Marking Locking Casters: Protect your floors and keep partitions securely in place
  • Writable Surface: Writable whiteboard surface enables visual collaboration for teams
  • Lightweight: Easily relocate this portable partition


PRICE
$299.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height72 in
Thickness2 in

Product Details

Assembly RequiredYes
Number of Panels2
TypeWhiteboard Room Divider
Frame Color FamilySilver
ColorOcean
StyleMobile
Mobile or StationaryMobile
MaterialWhiteboard
DescriptionPortable Whiteboard Partition
Package Quantity1
FeaturesWritable Whiteboard Surface
Frame MaterialAluminum
Manufacturers Part Number1094222
WindowNo
BrandVersare

Warranty

Warranty2 yr