M&W 7-12" Bar Tong Lifter, Yellow - 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
2,000lb-WLL 7-12" BAR TONG LIFTER, is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Made in USA.
PRICE
$3,149.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 20 in |
| Height | 12 in |
| Weight Capacity | 2000 lbs |
| Weight | 55 lbs |
| Spread | 7 to 12 in |
| Dimension C | 0.75 in |
| Dimension A | 2 in |
| Head Room | 32 in |
| Dimension B | 2 in |
| Upper Bail | 2 in |
| Dimension D | 0.75 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | 16890 |
| Brand | M&W |