Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Caldwell

Model # :WB984924

MPN #: MCL-3/4

Caldwell Manhole Sleeve Lifter MCL-3/4 (3) Legs 1500 Lb. Capacity

Product Description
Grabs Easily Attach To Cast Manhole Sleeves For Quick Installation.

This unique lifting attachment offers a quick and easy way to maneuver and place cast manhole sleeves. Lifter easily attaches to and releases from the load. Three leg model is great for manhole sleeves of different sizes and shapes. Heavy duty steel construction and clamps have a durable enamel finish. Meets ASME B30.9 & B30.20 standards.

PRICE
$1,855.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1500 lbs
Weight26 lbs
Throat Depth6.5 in
Bail Opening2.4 x 3.9 in
Max Diameter30 in

Product Details

Assembly RequiredNo
TypeThree Legs
MaterialSteel
ColorRed
Manufacturers Part NumberMCL-3/4
BrandCaldwell