Dixie® SXB12WS Pathways Paper Bowls, 12 oz, Green/Burg/Wht, 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Features a Soak-Proof Shield® and a unique multilayer design is cut-, moisture- and grease-resistant. Patented rim design for strength and rigidity. Stands up to the weight of almost all food types. Go from the microwave to table with ease. Quantity is 4 packs of 125 each.
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | - in |
Product Details
| Capacity | 12 oz |
| Material | Paper |
| Package Quantity | 500 |
| Description | Pathways Design Paper Bowls |
| Color | White |
| Manufacturers Part Number | SXB12WS |
| Brand | Dixie |