Dixon® Prang Tempera Paint, Ready-to-Use, Nontoxic, 1 Gallon, Red
Write a Review
|
Questions & Answers (0)
Product Description
Ready-to-Use Liquid Tempera Paint is a nontoxic paint that is safe for even the youngest artist. Translucent laydown lets paper show through for added brightness. Ergonomic plastic bottles allow easy dispensing. Nonsettling formula lets you avoid shaking or stirring. Certified AP nontoxic paint conforms to ASTM standards.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Paint Supplies |
| Style | Paint |
| Art Supply Type | Tempera Paint |
| Capacity | 1 Gal/Bottle |
| Paint Type | Tempera |
| Subject | Art |
| Package Quantity | 1 Each |
| Description | Prang Tempera Paint 1 gal |
| Color | Red |
| Manufacturers Part Number | 22801 |
| Grade | 4 - 8 |
| Brand | Dixon |