Crayola® Washable Watercolors Set, 16 Color Set
Write a Review
|
Questions & Answers (0)
Product Description
Washable watercolor set is ideal for children's artistic expression. Bright colors easily wash from skin and most children's clothing with soap and water. Semi-moist formula contains fine pigments. Watercolors come in a plastic box. The set includes a plastic handle brush. AP Certified nontoxic.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$6.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Paint Supplies |
| Style | Paint |
| Art Supply Type | Watercolor Paint |
| Paint Type | Watercolor |
| Subject | Art |
| Package Quantity | 1 Each |
| Description | Washable Watercolors Set |
| Color | Assorted |
| Manufacturers Part Number | 530555 |
| Grade | Pre K - 3 |
| Washable | Yes |
| Brand | Crayola |