Mr Cool® DIY 24k 5th Gen Mini-Split Air Handler & Condenser 23,000 BTU, 22.7 SEER, 208-230V
Write a Review
|
Questions & Answers (0)
Product Description
The 5th Generation MRCOOL® DIY® 24K BTU Ductless Mini-Split Heat Pump is a highly efficient solution for heating and cooling spaces up to 1,050 sq. ft. Designed for hassle-free DIY installation, it eliminates the need for special tools or professional assistance, making setup quick, easy, and budget-friendly. A key advantage of this system is the pre-charged 25-foot DIY® QuickConnect® line set, which comes filled with R-454B refrigerant. This removes the need for vacuuming, significantly reducing installation time and expenses. The included DIYPRO® cable further simplifies setup by eliminating the need for electrical conduit, while also enhancing durability and resistance to outdoor elements and wildlife. Managing your comfort is effortless with multiple control options. Adjust settings with the wireless remote, the SmartHVAC app for Apple and Android devices, or voice commands via Amazon Alexa and Google Assistant. For enhanced comfort, the Follow Me function allows the system to detect and adjust temperatures based on the remote's location, ensuring even distribution. Additionally, Dry Mode helps maintain a comfortable indoor environment by reducing excess humidity. Built for long-term performance, the outdoor unit's Gold Fin® Condenser provides superior corrosion resistance, ideal for coastal environments. With industry-leading warranties-including a limited lifetime warranty, a 7-year compressor warranty, and a 5-year parts warranty-this MRCOOL® DIY® system delivers reliable, year-round comfort with innovative smart features and easy installation.
PRICE
$3,399.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Coverage Area | 1050 ft² |
Product Details
| Type | Single Zone System |
| CFM | 588 CFM |
| BTU Heating | 23000 |
| Number of Zones | 1 |
| Color | White |
| Hertz | 60 Hz |
| Refrigerant | R-454B |
| BTU Cooling | 23000 |
| Voltage | 208, 230 V |
| Phase | 1 |
| Manufacturers Part Number | DIY-24-HP-WM-230D25-O |
| Refrigerant Type | R-454B |
| Brand | MRCOOL |
Warranty
| Warranty | 5 Years Parts, 7 Years Compressor yr |
Compliance & Certifications
| Energy Star Certified | Yes |
| Environmental Compliance | Energy Star Certified |
| Certifications | ETL, AHRI Certified |