Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ductless Condensers & Heat Pumps

8 Results

Ductless Condenser Units

Ductless Condenser Units
Ductless condenser units are highly efficient and can be used in multiple zones. Models include a range of heating and cooling capacities to various temperatures. Some models feature leakage detection, anti-corrosive fin coating, auto restart, and more. Air condenser units are easy to install and made for lasting durability. Various models and sizes are available.
CompareImageBTU CoolingSeasonal Energy Efficiency Rating (Seer)VoltageLengthWidthBrandModel #Price
Carrier Ductless Heat Pump Condenser, 19 SEER2, 36000 BTU, 3 Ton, 208/230V
36000
19
208/230 V
16-1/8 in
37-1/4 in
Carrier
WBB3125897$5,305.00
Carrier® Ductless Outdoor Heat Pump Condenser, 23.5 SEER2, 12000 BTU, 115V
12000
23.5
115 V
13-1/4 in
30-1/8 in
Carrier
WBB3160088$2,129.00
Carrier Ductless Heat Pump Condenser, 21.5 SEER2, 18000 BTU, 1.5 Ton, 208/230V
18000
21.5
208/230 V
13-7/16 in
35-1/16 in
Carrier
WBB3125899$2,999.00
Carrier® Ductless Outdoor Heat Pump Condenser, 25.7 SEER2, 6000 BTU, 208/230V
6000
25.7
208/230 V
11-7/8 in
30-1/8 in
Carrier
WBB3160090$2,269.00
Carrier Ductless Heat Pump Condenser, 25.5 SEER2, 12000 BTU, 1 Ton, 208/230V
12000
25.5
208/230 V
13 in
31-5/8 in
Carrier
WBB3125902$2,529.00
Carrier Ductless Heat Pump Condenser, 27.5 SEER2, 9000 BTU, 208/230V
9000
27.5
208/230 V
13 in
35-1/16 in
Carrier
WBB3125903$2,399.00
Carrier Ductless Heat Pump Condenser, 21.2 SEER2, 24000 BTU, 2 Ton, 208/230V
24000
21.2
208/230 V
16-1/8 in
37-1/4 in
Carrier
WBB3125900$3,819.00
Carrier Ductless Heat Pump Condenser, 20.5 SEER2, 30000 BTU, 2.5 Ton, 208/230V
30000
20.5
208/230 V
16-1/8 in
37-1/4 in
Carrier
WBB3125898$4,789.00