Mr Cool® DIY 9k 5th Gen Mini-Split Air Handler & Condenser 9,000 BTU, 23.6 SEER, 115V
Write a Review
|
Questions & Answers (0)
Product Description
Check out the new 5th Generation MRCOOL® DIY® 9K BTU Ductless Heat Pump Single Zone Mini-Split Air Handler. Designed for an easy and hassle-free installation, this system requires no special tools or prior experience and effectively heats or cools spaces up to 400 sq. ft. The pre-charged 25-foot DIY® QuickConnect® line set, which is pre-charged with R-454B refrigerant, eliminates the need for vacuuming, making installation faster, easier, and more cost-effective. The included DIYPRO® cable removes the need for electrical conduit, offering added durability against the outdoor elements and wildlife. Control is effortless with multiple options, including the wireless remote, the SmartHVAC app for Apple and Android devices, and hands-free voice commands via Amazon Alexa and Google Assistant. The Gold Fin® Condenser provides superior corrosion resistance for coastal homes, ensuring long-lasting performance in harsh conditions. Designed for both comfort and efficiency, the system's wireless remote features the innovative Follow Me function, which allows the air handler to adjust airflow temperature based on the remote's location, maintaining consistent comfort throughout the room. Additionally, Dry Mode helps reduce humidity by acting as a dehumidifier, removing excess condensation. Backed by an industry-leading warranty-including a limited lifetime warranty, a 7-year compressor warranty, and a 5-year parts warranty- built for lasting reliability. Enjoy advanced technology, simple installation, and year-round comfort with confidence.
PRICE
$2,399.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Coverage Area | 400 ft² |
Product Details
| Type | Single Zone System |
| CFM | 318 CFM |
| BTU Heating | 10000 |
| Number of Zones | 1 |
| Color | White |
| Hertz | 60 Hz |
| Refrigerant | R-454B |
| BTU Cooling | 9000 |
| Voltage | 115 V |
| Phase | 1 |
| Manufacturers Part Number | DIY-09-HP-WM-115D25-O |
| Refrigerant Type | R-454B |
| Brand | MRCOOL |
Warranty
| Warranty | 5 Years Parts, 7 Years Compressor yr |
Compliance & Certifications
| Energy Star Certified | Yes |
| Environmental Compliance | Energy Star Certified |
| Certifications | ETL, AHRI Certified |