Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mag-Mate

Model # :WBB2263903

MPN #: DL0334

MAG-MATE® DynamicLift™ DL0334 Manual Lifting Magnet 334 Lbs. Capacity

Product Description
These lightweight switchable Rare Earth permanent lift magnets can be used on flat or round (pipe) surfaces. Contains an internal On/Off release device that does not contact or damage the surface of the part. Top mounted rotating On/Off actuation handle allows this magnet to be used in tight spots like C-Chanel, bins or other narrow spots. The lift lug can be place in two positions, one for horizontal liftig of flat or round load or the other position for vertically for lifting flats.
Features:
  • On/Off Permanent Rare Earth Magnet
  • Handle Locks in the On Position
  • Lifts Flat or Round Loads
  • Easy Internal Manual Release Does Not Contact the Load
  • Large swivel lift lug
  • Heat Resistant Up To 180⁰F (82⁰C)
  • 3:1 Design Factor
  • Conforms To ASME B30.20 Standard
  • Magnet Size: 4-1/4"L x 4"W x 3"H
  • 2 Poles
PRICE
$989.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width4 in
Height9-1/4 in
Weight Capacity334 lbs
Weight13.3 lbs
Base Diameter Or Dimension3 x 2-1/2 in
Handle Length2-1/2 in
Bail Opening1/4 x 2-1/4 x 4 in
Magnet Size3" x 2-1/2" x 2-3/4"
Min Thickness1/4 in

Product Details

Assembly RequiredNo
ColorRed
StyleManual Lifting Magnet
MaterialSteel/Rare Earth
Package Quantity1
Manufacturers Part NumberDL0334
BrandMag-Mate

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME B30.20 BTH-1 Design Category B Service Class 3