Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB298661

Global Industrial™ Lifting Magnet, 1600 lb. Capacity

Product Description
Standout Features:

✓ Compact designed with no assembly needed.
✓ Designed to secure workloads without required slings, clamps, or other support devices.
✓ Easy-to-use lever rotation offers convenient and efficient control.

Make lifting easier in the warehouse with the power of industrial magnets. The Global Industrial™ Lifting Magnet utilizes magnetic forces to elevate steel, iron, and other materials for easy handling and transport. They are ideal for many kinds of material lifting tasks that are performed with a hoist or crane. The lightweight magnet design provides a convenient and cost-effective method of transporting ferrous material. The easy-to-use lever rotation activates and deactivates the magnetic force for convenient and efficient operation control.

  • Magnet Size: 10-1/6" x 5-1/3"
  • Capacity Limit: 1600 lbs.
  • PRICE
    $1,069.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length11-2/3 in
    Width5-1/3 in
    Height10-5/8 in
    Weight Capacity1600 lbs
    Base Diameter Or Dimension10-1/6 x 5-1/3 in
    Magnet Size11-5/8"  x 5-3/8"

    Product Details

    Assembly RequiredNo
    MaterialNeodymium Magnets & Steel Housing
    ColorYellow
    Manufacturers Part Number298661
    BrandGlobal Industrial