Product Warranty:
DreamLine DLT-2036360 SlimLine 36" x 36" Neo Shower Base
Write a Review
|
Questions & Answers (0)
Product Description
DreamLine DLT-2036360 SlimLine 36 x 36 Neo Shower Base
Shower base dimensions: 36 in. W x 36 in. D x 2.75 in. H High quality scratch & stain resistant acrylic Slip-resistant textured floor for safe showering Integrated tile flange for easy installation & waterproofing Fiberglass reinforcement for durability CUPC certified Drain not included
Product Warranty: Limited lifetime manufacturer warranty Plumbing codes vary by state; DreamLine is not responsible for code compliance
Product Warranty:
PRICE
$485.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Depth | 36 in |
| Height | 2-3/4 in |
| Base Width | 36 in |
| Base Length | 36 in |
Product Details
| Type | Shower |
| Color | White |
| Series | SlimLine |
| Configuration | Base |
| Drain Location | Corner |
| Manufacturers Part Number | DLT-2036360 |
| Number of Side Panels | 2 |
| Shape | Neo Angle |
| Brand | DreamLine |