Features:
- Minimizes the access of excessive weather conditions
- Heavy weighted base provides sealing action
- Quick installation process
- Built to withstand adverse environments
Weights & Dimensions
| Length | 24 in |
| Width | 13 in |
| Height | 72 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Dock Seal Draft Blocker |
| Material | Vinyl |
| Color | Black |
| Manufacturers Part Number | D-520-24-DP |
| Brand | Vestil |
Warranty
| Warranty | 90 Days yr |