TPI 40" Loading Dock Fan Arm 40-LDA
TPI 40" Loading Dock Fan Arm 40-LDA
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 40LDA |
| Type | Mounting Bracket |
| For Use With | TPI 18" Loading Dock Fan LDF-18-TE |
| Brand | TPI |
Related Products
Durable aluminum housing and rugged components designed to withstand industrial applications Compatible with 12", 20", 24", or 30" Jan Fan Industrial Air Circulators Fan and Light can be mounted simultaneously on the articular arm (JF-AAF) or using the patented fan guard mount (JF-FLM) "Safety Yellow" for enhanced visibility Cool to the touch 3300 Lumen 50,000-hour LED life ETL/cETL/CE/RoHS/UL
Timer will work on any 20", 24" or 30" JAN FAN. Module easily installs into motor end dome of each fan, where it is protected from theft and tampering After switching fan motor on, it will Automatically SHUT FAN OFF after 4, 5, 6, or 10 HOURS ("RUN Time" is set by technician at time of installation) Saves energy, unnecessary dirt build up on fan parts, and motor wear which translates into longer fan life
REPLACEMENT FAN MOUNTS Wall Mount Combine with Replacement Fan Heads to create your own fans or replaces old, worn out or broken fan mounts. Made with durable steel. Allows easily installation to non-oscillating fan heads. Wall Mounts allow installation of oscillating fan heads. Includes wall bracket with swing action arm for side-to-side placement. Cannot install mount to fans with Yellow Powder Coat Finish. UL listed.
Vostermans 50" Circulator Fan 28500 CFM 3 PH High Volume Low Speed. Excellent for cooling large, open spaces, this fan can be used for spot cooling. This product is ideal in areas such as processing and bottling facilities, greenhouses, warehouses, loading docks, and manufacturing assembly areas. Suitable for applications with high moisture conditions or wash down requirements. Features: 550 RPM, 3-Blade Propeller for Low Noise TEAO motor to handle wet and harsh environments High efficiency motor and Poly Blade combination UL Recognized Motor Bracket and Mounting Chain sold separately 3 ...
The deep Venturi creates a focused air stream to reach farther into the trailer. The motor and blade combination create high volumes of air, but are matched together to provide an efficient fan system. Built with corrosion resistant components the fan is excellent in wet environments. Light weight, durable plastic outer shell. Heavy duty motor uses sealed ball bearings front and rear, precision C4 Clearance, specialty designed high temp lubricants and protection for optimized durability. Engineered support arm sold with the fan is welded box steel, and painted white to match the fan ...